Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 4 In Size, 0.68 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$494.00
Per 100
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 6.7030" L X 1.25" W, Steel
Eaton B-Line Series Spring Nut, 0.85"HX1.75"LX1.3750"W, Stainless Steel Type 316, 3/8-16 Bolt Size, 1100 LBS Load, 800 LBS Load
$1,249.29
Universal Grommet, Plastic, Pre-Galvanized, Yellow, 0.02 LB/Ea
$102.97
J-Hook With Retainer, Steel, Pre-Galvanized, 2 In Length, 30 LB Load Rating, 0.2 LB
$849.30
Eaton B-Line Series Strut Channel, 0.81" H X 240" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
$347.00
Per 100 Feet
Square Washer, Steel, Zinc Plated, 1/4 In (Id) Diameter, 1/4 In Inside, 0.16 LB
$146.82
Conduit Support, Steel, Zinc Phosphate, 1-1/2 In (Box Depth) Size, 0.053 LB
$82.77
Conduit Fastener, Steel, 1/2 In Length, Zinc Phosphate, 0.09 LB
$306.69
9
Popularity
Default